

€163.40/ pieceexcl. VAT
€197.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €163.40 | - |
10+ | €154.13 | 5.67% |
25+ | €145.98 | 10.66% |
50+ | €140.14 | 14.23% |
100+ | €130.32 | 20.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUMT-01 |
Shaft diameter | 40 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |