




€204.78/ pieceexcl. VAT
€247.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €204.78 | - |
10+ | €153.60 | 25.00% |
25+ | €125.82 | 38.56% |
50+ | €109.63 | 46.47% |
100+ | €103.89 | 49.27% |
200+ | €88.26 | 56.90% |
500+ | €81.59 | 60.16% |
1000+ | €77.18 | 62.31% |
2500+ | €71.40 | 65.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-8590-100 |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |