




€101.86/ pieceexcl. VAT
€123.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €101.86 | - |
10+ | €76.40 | 25.00% |
25+ | €62.61 | 38.54% |
50+ | €54.53 | 46.47% |
100+ | €51.70 | 49.24% |
200+ | €50.79 | 50.14% |
500+ | €47.41 | 53.46% |
1000+ | €45.30 | 55.53% |
2500+ | €42.33 | 58.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-7580-50 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |