




€83.05/ pieceexcl. VAT
€100.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.05 | - |
10+ | €62.53 | 24.71% |
25+ | €51.36 | 38.16% |
50+ | €44.88 | 45.96% |
100+ | €42.58 | 48.73% |
200+ | €36.16 | 56.46% |
500+ | €33.44 | 59.73% |
1000+ | €31.62 | 61.93% |
2500+ | €29.26 | 64.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-5055-60 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |