




€51.97/ pieceexcl. VAT
€62.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.97 | - |
10+ | €37.72 | 27.42% |
25+ | €30.70 | 40.91% |
50+ | €28.86 | 44.46% |
100+ | €27.44 | 47.20% |
200+ | €23.33 | 55.10% |
500+ | €21.72 | 58.21% |
1000+ | €20.67 | 60.22% |
2500+ | €19.93 | 61.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-4550-40 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |