




€37.54/ pieceexcl. VAT
€45.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.54 | - |
10+ | €27.70 | 26.21% |
25+ | €22.36 | 40.44% |
50+ | €19.32 | 48.53% |
100+ | €18.20 | 51.52% |
200+ | €15.45 | 58.86% |
500+ | €14.27 | 61.99% |
1000+ | €13.53 | 63.97% |
2500+ | €12.52 | 66.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-4044-47 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 47 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |