




€29.17/ pieceexcl. VAT
€35.30incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.17 | - |
10+ | €21.32 | 26.91% |
25+ | €17.04 | 41.56% |
50+ | €14.63 | 49.84% |
100+ | €13.78 | 52.77% |
200+ | €11.69 | 59.93% |
500+ | €10.77 | 63.06% |
1000+ | €10.20 | 65.02% |
2500+ | €9.46 | 67.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |