




€21.76/ pieceexcl. VAT
€26.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.76 | - |
10+ | €15.73 | 27.69% |
25+ | €12.45 | 42.79% |
50+ | €10.68 | 50.92% |
100+ | €9.98 | 54.15% |
200+ | €8.47 | 61.05% |
500+ | €7.83 | 64.02% |
1000+ | €7.39 | 66.03% |
2500+ | €6.84 | 68.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3539-20 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |