




€27.84/ pieceexcl. VAT
€33.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.84 | - |
10+ | €22.25 | 20.07% |
25+ | €18.64 | 33.04% |
50+ | €16.34 | 41.30% |
100+ | €15.35 | 44.85% |
200+ | €12.94 | 53.52% |
500+ | €11.31 | 59.39% |
1000+ | €10.64 | 61.77% |
2500+ | €9.58 | 65.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3236-40 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |