




€23.07/ pieceexcl. VAT
€27.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.07 | - |
10+ | €18.15 | 21.33% |
25+ | €15.07 | 34.68% |
50+ | €13.07 | 43.33% |
100+ | €12.24 | 46.95% |
200+ | €10.34 | 55.19% |
500+ | €8.99 | 61.04% |
1000+ | €8.51 | 63.10% |
2500+ | €7.68 | 66.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3236-30 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |