




€18.26/ pieceexcl. VAT
€22.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.26 | - |
10+ | €14.02 | 23.20% |
25+ | €11.48 | 37.15% |
50+ | €9.84 | 46.10% |
100+ | €9.18 | 49.74% |
200+ | €7.77 | 57.44% |
500+ | €6.75 | 63.06% |
1000+ | €6.37 | 65.14% |
2500+ | €5.76 | 68.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-3236-20 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |