




€20.63/ pieceexcl. VAT
€24.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.63 | - |
10+ | €15.09 | 26.89% |
25+ | €11.99 | 41.90% |
50+ | €10.18 | 50.64% |
100+ | €9.56 | 53.68% |
200+ | €8.25 | 60.04% |
500+ | €7.62 | 63.08% |
1000+ | €7.33 | 64.46% |
2500+ | €6.86 | 66.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2630-34 |
Shaft diameter | 26 mm |
Outer Diameter | 30 mm |
Width | 34 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |