IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-2528-20

  • ERIKS:13567776
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€13.93/ pieceexcl. VAT

€16.86incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.93

-

10+

€9.61

30.97%

25+

€7.30

47.61%

50+

€6.06

56.48%

100+

€5.57

60.03%

200+

€4.71

66.17%

500+

€4.35

68.76%

1000+

€4.12

70.40%

2500+

€3.82

72.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-2528-20
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free