




€16.23/ pieceexcl. VAT
€19.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.23 | - |
10+ | €12.33 | 24.00% |
25+ | €10.05 | 38.06% |
50+ | €8.53 | 47.42% |
100+ | €7.92 | 51.17% |
200+ | €6.69 | 58.78% |
500+ | €5.85 | 63.93% |
1000+ | €5.53 | 65.93% |
2500+ | €4.98 | 69.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2427-30 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |