




€13.98/ pieceexcl. VAT
€16.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.98 | - |
10+ | €10.37 | 25.82% |
25+ | €8.30 | 40.62% |
50+ | €6.92 | 50.54% |
100+ | €6.42 | 54.08% |
200+ | €5.42 | 61.28% |
500+ | €4.73 | 66.17% |
1000+ | €4.50 | 67.80% |
2500+ | €4.05 | 71.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2427-20 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |