




€15.22/ pieceexcl. VAT
€18.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.22 | - |
10+ | €10.85 | 28.71% |
25+ | €8.23 | 45.94% |
50+ | €6.97 | 54.18% |
100+ | €6.73 | 55.81% |
200+ | €6.33 | 58.43% |
500+ | €5.93 | 61.05% |
1000+ | €5.64 | 62.92% |
2500+ | €5.30 | 65.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-2023-35 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |