




€8.21/ pieceexcl. VAT
€9.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.21 | - |
10+ | €5.24 | 36.11% |
25+ | €3.59 | 56.25% |
50+ | €2.81 | 65.74% |
100+ | €2.32 | 71.76% |
200+ | €2.07 | 74.77% |
500+ | €1.90 | 76.85% |
1000+ | €1.81 | 78.01% |
2500+ | €1.65 | 79.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |