




€9.42/ pieceexcl. VAT
€11.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.42 | - |
10+ | €6.00 | 36.29% |
25+ | €4.16 | 55.85% |
50+ | €3.23 | 65.73% |
100+ | €2.72 | 71.17% |
200+ | €2.41 | 74.40% |
500+ | €2.22 | 76.41% |
1000+ | €2.13 | 77.42% |
2500+ | €2.00 | 78.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1517-22 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 22 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |