IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-1517-15

  • ERIKS:13567748
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€7.94/ pieceexcl. VAT

€9.61incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.94

-

10+

€5.04

36.60%

25+

€3.50

55.98%

50+

€2.74

65.55%

100+

€2.26

71.53%

200+

€2.01

74.64%

500+

€1.88

76.32%

1000+

€1.81

77.27%

2500+

€1.67

78.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-1517-15
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free