




€8.25/ pieceexcl. VAT
€9.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.25 | - |
10+ | €5.45 | 33.87% |
25+ | €4.07 | 50.69% |
50+ | €3.06 | 62.90% |
100+ | €2.76 | 66.59% |
200+ | €2.28 | 72.35% |
500+ | €2.03 | 75.35% |
1000+ | €1.94 | 76.50% |
2500+ | €1.77 | 78.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1315-20 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |