




€6.44/ pieceexcl. VAT
€7.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.44 | - |
10+ | €4.07 | 36.87% |
25+ | €2.79 | 56.64% |
50+ | €2.17 | 66.37% |
100+ | €1.88 | 70.80% |
200+ | €1.58 | 75.52% |
500+ | €1.46 | 77.29% |
1000+ | €1.39 | 78.47% |
2500+ | €1.29 | 79.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1214-08 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |