




€256.22/ pieceexcl. VAT
€310.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €256.21 | - |
10+ | €218.27 | 14.81% |
25+ | €187.15 | 26.96% |
50+ | €156.79 | 38.81% |
100+ | €141.68 | 44.70% |
200+ | €141.00 | 44.97% |
500+ | €131.57 | 48.65% |
1000+ | €125.76 | 50.92% |
2500+ | €117.44 | 54.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-120125-100 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |