




€7.54/ pieceexcl. VAT
€9.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.54 | - |
10+ | €4.86 | 35.52% |
25+ | €3.53 | 53.15% |
50+ | €2.57 | 65.99% |
100+ | €2.26 | 70.03% |
200+ | €1.92 | 74.56% |
500+ | €1.71 | 77.33% |
1000+ | €1.63 | 78.34% |
2500+ | €1.48 | 80.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-1012-20 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |