IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-0810-10

  • ERIKS:13567727
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€6.73/ pieceexcl. VAT

€8.14incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.73

-

10+

€4.12

38.70%

25+

€2.72

59.60%

50+

€2.03

69.77%

100+

€1.71

74.58%

200+

€1.44

78.53%

500+

€1.33

80.23%

1000+

€1.27

81.07%

2500+

€1.18

82.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-0810-10
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free