IGUS

IGUS Straight bushing Maintenance-free iglidur® Z /iglidur® Z ZSM-0608-08

  • ERIKS:13567721
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€6.56/ pieceexcl. VAT

€7.94incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.56

-

10+

€3.93

40.00%

25+

€2.57

60.87%

50+

€1.92

70.72%

100+

€1.62

75.36%

200+

€1.37

79.13%

500+

€1.24

81.16%

1000+

€1.18

82.03%

2500+

€1.08

83.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZSM-0608-08
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free