




€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.50 | - |
10+ | €3.91 | 39.77% |
25+ | €2.55 | 60.82% |
50+ | €1.88 | 71.05% |
100+ | €1.56 | 76.02% |
200+ | €1.33 | 79.53% |
500+ | €1.22 | 81.29% |
1000+ | €1.18 | 81.87% |
2500+ | €1.08 | 83.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZSM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |