

€41.72/ pieceexcl. VAT
€50.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.72 | - |
10+ | €30.36 | 27.23% |
25+ | €25.78 | 38.21% |
50+ | €20.48 | 50.91% |
100+ | €18.94 | 54.60% |
200+ | €18.16 | 56.47% |
500+ | €17.48 | 58.11% |
1000+ | €16.47 | 60.52% |
2500+ | €15.11 | 63.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6SM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |