IGUS

IGUS Straight bushing Maintenance-free iglidur® X6 /iglidur® X6 X6SM-3539-40

  • ERIKS:13567695
Image 1
Save to list

€29.74/ pieceexcl. VAT

€35.99incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.74

-

10+

€20.77

30.16%

25+

€15.83

46.77%

50+

€13.13

55.85%

100+

€11.89

60.00%

200+

€11.50

61.34%

500+

€10.47

64.79%

1000+

€9.90

66.71%

2500+

€9.16

69.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
X6SM-3539-40
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® X6
Tread material
iglidur® X6
Maintenance
Maintenance-free