

€10.18/ pieceexcl. VAT
€12.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.18 | - |
10+ | €6.08 | 40.30% |
25+ | €3.82 | 62.50% |
50+ | €2.51 | 75.37% |
100+ | €1.94 | 80.97% |
200+ | €1.65 | 83.77% |
500+ | €1.50 | 85.26% |
1000+ | €1.44 | 85.82% |
2500+ | €1.39 | 86.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6SM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |