

€9.94/ pieceexcl. VAT
€12.03incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.94 | - |
10+ | €5.83 | 41.30% |
25+ | €3.61 | 63.67% |
50+ | €2.38 | 76.10% |
100+ | €1.81 | 81.84% |
200+ | €1.50 | 84.89% |
500+ | €1.37 | 86.23% |
1000+ | €1.31 | 86.81% |
2500+ | €1.22 | 87.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |