

€9.42/ pieceexcl. VAT
€11.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.42 | - |
10+ | €5.45 | 42.14% |
25+ | €3.33 | 64.72% |
50+ | €2.09 | 77.82% |
100+ | €1.54 | 83.67% |
200+ | €1.27 | 86.49% |
500+ | €1.16 | 87.70% |
1000+ | €1.06 | 88.71% |
2500+ | €0.99 | 89.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | X6SM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® X6 |
Tread material | iglidur® X6 |
Maintenance | Maintenance-free |