




€160.57/ pieceexcl. VAT
€194.29incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €160.57 | - |
10+ | €120.46 | 24.98% |
25+ | €98.65 | 38.56% |
50+ | €85.98 | 46.46% |
100+ | €81.47 | 49.26% |
200+ | €69.24 | 56.88% |
500+ | €63.95 | 60.17% |
1000+ | €60.53 | 62.30% |
2500+ | €55.99 | 65.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-8085-100 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |