




€61.33/ pieceexcl. VAT
€74.21incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.33 | - |
10+ | €45.30 | 26.15% |
25+ | €36.54 | 40.43% |
50+ | €31.29 | 48.98% |
100+ | €29.45 | 51.98% |
200+ | €28.88 | 52.91% |
500+ | €26.68 | 56.51% |
1000+ | €25.25 | 58.83% |
2500+ | €23.24 | 62.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-5560-50 |
Shaft diameter | 55 mm |
Outer Diameter | 60 mm |
Width | 50 mm |
With collar | No |
d1 | 55 mm |
d2 | 60 mm |
b1 | 50 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |