




€15.94/ pieceexcl. VAT
€19.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.94 | - |
10+ | €10.83 | 32.06% |
25+ | €8.80 | 44.82% |
50+ | €7.24 | 54.59% |
100+ | €6.86 | 56.97% |
200+ | €6.56 | 58.88% |
500+ | €5.95 | 62.69% |
1000+ | €5.55 | 65.20% |
2500+ | €4.98 | 68.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3034-15 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |