




€14.54/ pieceexcl. VAT
€17.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.54 | - |
10+ | €9.88 | 32.03% |
25+ | €8.00 | 44.97% |
50+ | €6.61 | 54.51% |
100+ | €6.25 | 56.99% |
200+ | €5.99 | 58.82% |
500+ | €5.40 | 62.88% |
1000+ | €5.04 | 65.36% |
2500+ | €4.54 | 68.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-3034-10 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |