IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-2730-05

  • ERIKS:13567537
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€16.25/ pieceexcl. VAT

€19.66incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.25

-

10+

€11.40

29.82%

25+

€8.78

45.96%

50+

€7.22

55.56%

100+

€6.56

59.65%

200+

€5.55

65.85%

500+

€5.13

68.42%

1000+

€4.64

71.46%

2500+

€3.44

78.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-2730-05
Shaft diameter
27 mm
Outer Diameter
30 mm
Width
5.7 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free