




€18.64/ pieceexcl. VAT
€22.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.64 | - |
10+ | €10.79 | 42.10% |
25+ | €7.70 | 58.72% |
50+ | €6.44 | 65.44% |
100+ | €5.93 | 68.20% |
200+ | €5.19 | 72.17% |
500+ | €4.88 | 73.80% |
1000+ | €4.64 | 75.13% |
2500+ | €4.33 | 76.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2528-30 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
d1 | 25 mm |
d2 | 28 mm |
b1 | 30 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |