




€10.58/ pieceexcl. VAT
€12.80incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.58 | - |
10+ | €7.05 | 33.39% |
25+ | €5.15 | 51.35% |
50+ | €4.20 | 60.32% |
100+ | €3.78 | 64.27% |
200+ | €3.50 | 66.97% |
500+ | €3.23 | 69.48% |
1000+ | €3.08 | 70.92% |
2500+ | €2.83 | 73.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2528-13 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 13 mm |
With collar | No |
d1 | 25 mm |
d2 | 28 mm |
b1 | 13 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |