




€10.56/ pieceexcl. VAT
€12.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.56 | - |
10+ | €7.03 | 33.45% |
25+ | €5.15 | 51.26% |
50+ | €4.18 | 60.43% |
100+ | €3.78 | 64.21% |
200+ | €3.48 | 67.09% |
500+ | €3.23 | 69.42% |
1000+ | €3.08 | 70.86% |
2500+ | €2.83 | 73.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2528-12 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |