




€13.95/ pieceexcl. VAT
€16.88incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.95 | - |
10+ | €9.67 | 30.65% |
25+ | €7.37 | 47.14% |
50+ | €6.12 | 56.13% |
100+ | €5.62 | 59.67% |
200+ | €5.24 | 62.40% |
500+ | €4.83 | 65.40% |
1000+ | €4.54 | 67.44% |
2500+ | €4.18 | 70.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-2427-30 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |