IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-2427-20

  • ERIKS:13567525
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€12.24/ pieceexcl. VAT

€14.81incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.24

-

10+

€7.98

34.78%

25+

€5.66

53.73%

50+

€4.24

65.37%

100+

€3.69

69.88%

200+

€3.44

71.89%

500+

€3.17

74.07%

1000+

€3.00

75.47%

2500+

€2.77

77.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-2427-20
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free