IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-2022-18

  • ERIKS:13567510
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€8.27/ pieceexcl. VAT

€10.01incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.27

-

10+

€5.30

35.86%

25+

€3.69

55.40%

50+

€2.89

65.06%

100+

€2.53

69.43%

200+

€2.26

72.64%

500+

€2.11

74.48%

1000+

€2.00

75.86%

2500+

€1.84

77.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-2022-18
Shaft diameter
20 mm
Outer Diameter
22 mm
Width
18 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free