




€8.40/ pieceexcl. VAT
€10.16incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.40 | - |
10+ | €5.38 | 35.97% |
25+ | €3.78 | 54.98% |
50+ | €2.95 | 64.93% |
100+ | €2.58 | 69.23% |
200+ | €2.19 | 73.98% |
500+ | €2.03 | 75.79% |
1000+ | €1.92 | 77.15% |
2500+ | €1.81 | 78.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1719-20 |
Shaft diameter | 17 mm |
Outer Diameter | 19 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |