




€9.92/ pieceexcl. VAT
€12.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.92 | - |
10+ | €6.04 | 39.08% |
25+ | €3.99 | 59.77% |
50+ | €3.08 | 68.97% |
100+ | €2.57 | 74.14% |
200+ | €2.24 | 77.39% |
500+ | €2.13 | 78.54% |
1000+ | €1.98 | 80.08% |
2500+ | €1.84 | 81.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1618-25 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |