




€7.14/ pieceexcl. VAT
€8.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.14 | - |
10+ | €4.41 | 38.30% |
25+ | €2.95 | 58.78% |
50+ | €2.24 | 68.62% |
100+ | €1.90 | 73.40% |
200+ | €1.65 | 76.86% |
500+ | €1.52 | 78.72% |
1000+ | €1.44 | 79.79% |
2500+ | €1.33 | 81.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1517-10 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |