IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1214-08

  • ERIKS:13567482
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€6.63/ pieceexcl. VAT

€8.02incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.63

-

10+

€4.03

39.26%

25+

€2.62

60.46%

50+

€1.98

70.20%

100+

€1.63

75.36%

200+

€1.39

79.08%

500+

€1.29

80.52%

1000+

€1.22

81.66%

2500+

€1.14

82.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1214-08
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free