




€6.52/ pieceexcl. VAT
€7.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.52 | - |
10+ | €3.93 | 39.65% |
25+ | €2.57 | 60.64% |
50+ | €1.90 | 70.85% |
100+ | €1.56 | 76.09% |
200+ | €1.33 | 79.59% |
500+ | €1.24 | 81.05% |
1000+ | €1.18 | 81.92% |
2500+ | €1.08 | 83.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1214-06 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 6 mm |
With collar | No |
d1 | 12 mm |
d2 | 14 mm |
b1 | 6 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |