IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1012-12

  • ERIKS:13567475
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€6.61/ pieceexcl. VAT

€8.00incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.61

-

10+

€4.01

39.37%

25+

€2.60

60.63%

50+

€1.94

70.69%

100+

€1.63

75.29%

200+

€1.37

79.31%

500+

€1.29

80.46%

1000+

€1.22

81.61%

2500+

€1.14

82.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1012-12
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free