IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1012-08

  • ERIKS:13567474
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€8.27/ pieceexcl. VAT

€10.01incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.27

-

10+

€4.98

39.77%

25+

€3.14

62.07%

50+

€2.03

75.40%

100+

€1.56

81.15%

200+

€1.33

83.91%

500+

€1.24

85.06%

1000+

€1.18

85.75%

2500+

€1.08

86.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1012-08
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free