IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1012-06

  • ERIKS:13567473
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€8.25/ pieceexcl. VAT

€9.98incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.25

-

10+

€4.94

40.09%

25+

€3.14

61.98%

50+

€2.01

75.58%

100+

€1.56

81.11%

200+

€1.33

83.87%

500+

€1.22

85.25%

1000+

€1.16

85.94%

2500+

€1.06

87.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1012-06
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free